Conducitivity Meter, LCD, AA Batteries

  • Mfr # 3560415

  • Zoro # G404246001


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(3) AA Batteries, Carrying Case, EC 100 Portable Conductivity, EC 100 Temperature (ATC) Probe
Standards
IP57
Auto Power Off
Auto Power Off
Electric Conductivity Resolution
0.01 mS/cm, 0.1 mS/cm, 1 mS/cm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3560415
Zoro #
G404246001
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
33 mm
Overall Depth
91 mm
Overall Width
190 mm

Details

Item
Conductivity Meter
Display Type
Digital
Includes
(3) AA Batteries, Carrying Case, EC 100 Portable Conductivity, EC 100 Temperature (ATC) Probe
Standards
IP57
Auto Power Off
Auto Power Off
Electric Conductivity Resolution
0.01 mS/cm, 0.1 mS/cm, 1 mS/cm
Testing Parameter
Salinity and Temperature, TDS
Interface
BNC Connector and 2.5 in Dia Socket
Salinity Range
0 to 100 ppt
Electric Conductivity Range
2 to 19.99 mS/cm; 200 to 1999 mS/cm; 20 to 199.9 mS/cm; 0.00 to 19.99 mS/cm
Salinity Accuracy
+/-1% F.S.
Range
0 to 100 ppt
Product Type
Conductivity Meter
Temperature Compensation Range
0 Degrees to 60 Degrees C
Electric Conductivity Accuracy
+/-1.0% F.S.
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
Display
LCD
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
TDS Range
0 to 100 mg/L
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Probe Compensation
Temperature
Displayed Temperature Range
32 Degrees to 212 Degrees F
Calibration
1 to 4 Points Automatic
TDS Accuracy
+/-1% F.S.
Temp. Resolution
0.1 Degrees F
Power Source
(3) AA 1.5V Batteries
Waterproof
IP57
Automatic Temperature Compensation
Yes
Automatic Temperature Compensation - Minimum
0 Degrees C
Temperature Resolution
0.1 Degrees C
Calibration Points
4
Display Temperature - Minimum
0 Degrees C
Automatic Temperature Compensation - Maximum
100 Degrees C
Conductivity Accuracy
+/-1% FS
Conductivity Range - Maximum
199.9 uS/cm
Test Parameters
Conductivity, Salinity, Total Dissolved Solids
Temperature Accuracy
+/-0.5 Degrees C
Display Temperature - Maximum
100 Degrees C
Conductivity Resolution
0.01 uS/cm, 0.1 uS/cm, 1 uS/cm
Data Logging Included
No Data Recorded
Conductivity Range - Minimum
0 uS/cm
Temperature Compensation
Automatic, Manual
Interface Type
No Wired Interface

Description

Conductivity Meter, Electric Conductivity Range 2 to 19.99 mS/cm; 200 to 1999 mS/cm; 20 to 199.9 mS/cm; 0.00 to 19.99 mS/cm, TDS Range 0 to 100 mg/L, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 212 Degrees F, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Display LCD, Auto Power Off Auto Power Off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.