Belt Barrier Receiver Post, Gray, 2 Wheels
Mfr # 334SASS-RCV
Zoro # G4042495
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
334SASS-RCV
Zoro #
G4042495
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Height Adjustability
Fixed Height
Minimum Overall Height
40 in
Maximum Overall Height
40 in
Details
Item
Belt Barrier Receiver Post
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
ADA Compliance
No
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Post Finish
Satin Stainless Steel
Includes
(2) Wheels
Base Finish
Satin Chrome
Number of Belts
1
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH
Fillable
No
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes (2) Wheels, Minimum Overall Height 40 in, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.