Length Sensor, Aluminum

  • Mfr # ZMH0250B

  • Zoro # G404319583


product price:  $1,280.99
/ea
Free Shipping & Returns

Key Features

For Use With
Encoder
Material
Aluminum
Features
Built-in Spring Tensioning, Easy Installation, Heavy Duty Industrial Construction, Quadrature Output, Various Mounting Configurations, Vertical Horizontal or Upside-Down Mounting
Bore Dia.
5/8 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMH0250B
Zoro #
G404319583
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Length
5 in

Details

Item
Length Sensor
For Use With
Encoder
Material
Aluminum
Features
Built-in Spring Tensioning, Easy Installation, Heavy Duty Industrial Construction, Quadrature Output, Various Mounting Configurations, Vertical Horizontal or Upside-Down Mounting
Bore
5/8 in

Description

Length Sensor, Bore 5/8 in, Material Aluminum, Length 5 in, For Use With Encoder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.