Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10655
Zoro #
G4043812
UPC #
079700106558
Country of Origin
Unknown
Dimensions
Size
1 gal.
Details
Fluid Type
Bio based, Chlorine-Free
Container Type
Can
Features
Maximizes Feed Rates, Improves Productivity, Reduces Chip Weld, and Improves Centricity, Accuracy & Part Run-Out, Reduce Heat, Smoke and Misting, Non-staining, Cooler Operating and Less Smoke Allow Higher Operating Speeds, Low Viscosity
Specific Gravity
1.0
Application
General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling, Screw Machining, Sharpening High Speed Steel and Carbide Cutting Tools
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
448 Degrees F
Viscosity
25.05 cSt @ 40 Degrees C, 5.24 cSt @ 100 Degrees C
Fragrance
Faint Vegetable Oil
Item
Cutting Oil
Color
Light Yellow
Description
Cutting Oil, Can, Light Yellow, Application General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling, Screw Machining, Sharpening High Speed Steel and Carbide Cutting Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.