Reduced Pressure Zone Assembly, 175 psi

  • Mfr # LF909-DNRS-FS

  • Zoro # G404393088


product price:  $4,842.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Features
Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Temp.
110 Degrees F
Connection
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF909-DNRS-FS
Zoro #
G404393088
UPC #
098268291605
Country of Origin
United States

Dimensions

Overall Height
18.19 in
Size
4 in
Overall Length
55.31 in
Connection Size - Side 2
4 in
Check Valve Length
37 1/4 in
Nominal Valve Size
4 in
Overall Width
20.38 in
Connection Size - Side 1
4 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Features
Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Temp.
110 Degrees F
Connection
Flanged
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
Max. Pressure
175 psi
Seat Material
Stainless Steel
Flow
600 gpm
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Mounting Orientation
Horizontal, Vertical
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Flow Meter
No Flow Meter
Operating Temperature - Maximum
110 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
Flange
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Includes Flood Protection
Flood Protection Included
Shut-Off Valve Included
NRS Gate Valve
Valve Series
LF909 Large

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.