Pietra Venata White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0432

  • Zoro # G404415452


product price:  $86.95
/pk 8, $10.87/ea
Free Shipping & Returns

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0432
Zoro #
G404415452
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Polished
Weight
64.4
Coverage Area
16 Sq. ft

Description

MSI’s Pietra Trevi White 12 in. x 24 in. polished porcelain floor and wall tile is a vein-cut travertine-look tile featuring gorgeous grays, whites, and creams for contemporary style. this large format porcelain tile has a polished finish for added elegance and it's impressively durable and low-maintenance. classic yet on-trend, pietra trevi white is a top choice among homeowners and builders who appreciate it's design versatility. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.