Westvale Sand 24 in. x 24 in. Matte Porcelain Stone Look Floor and Wall Tile, 4PK

  • Mfr # AKNPTWESSAND24X24M-CA

  • Zoro # G504414225


product price:  $84.35
/pk 4, $21.09/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Length
24
Width
24
Thickness
1.75
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTWESSAND24X24M-CA
Zoro #
G504414225
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75

Details

Material
Porcelain
Color
Sand
Tile Use
Floor&Wall
Finish
Matte
Weight
75.8
Coverage Area
16 Sq. ft
Collection
Westvale

Description

Westvale Sand Porcelain Tile creates inviting spaces with the enduring style and strength of 24" x 24" installations inspired by the classic beauty of natural limestone. The square format offers a balanced, symmetrical aesthetic that grounds rooms and creates visual stability. Soft, warm-white tones blend seamlessly with diverse furnishing styles, from farmhouse to contemporary design schemes. The non-reflective matte surface with moderate variation in tone creates an authentic stone aesthetic while resisting staining and moisture. This tile is particularly effective on kitchen floors where its neutral palette complements cabinetry and countertops, or in bathrooms where its durable composition handles daily moisture exposure. The PEI Rating of 4 demonstrates dependable performance in heavy residential and moderate commercial floor traffic environments. Perfect for floors, walls, countertops, patios, and walkways, this durable frost-resistant porcelain offers low maintenance and long-lasting performance. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available when customization is needed. The waterproof construction ensures consistent performance in moisture-prone areas, while the porcelain composition offers durability and easy maintenance. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Complete your cohesive design with coordinating bullnose trim for a refined, polished finish. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm-white tones with gentle stone-inspired patterning for authentic natural aesthetics
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products