IMC Sealing, 1 in, Threaded, Iron, Plain, Silver

  • Mfr # EYM-100

  • Zoro # G4044801


product price:  $39.99
/ea

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EYM-100
Zoro #
G4044801
UPC #
781381135399
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
4-1/4 in
Length
4-1/4"
Compatible Conduit Trade Size
1 in
Turning Radius
1.38 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Plain
Color
Silver
Conduit Orientation - Sealing Fitting
Horizontal, Vertical
Ends - Hazardous Fittings
1 in FNPT x 1 in MNPT
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Standards
CSA C22.2 No 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Conduit Orientation
Horizontal, Vertical
Thread Gender
Male to Female
Series
EYM
Thread Type
NPT
Position
Vertical
Seal Type
25% Fill, Vertical and Horizontal Conduit Sealing Fittings
Fitting Sub-Category
Sealing Fittings
Item - Conduit Fitting
25% Fill, Sealing Fitting
Conduit Fitting Material
Malleable Iron
Connection
Male to Female

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 4 1/4 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.