Anti-Oxidant, 8 oz Brush Cap

  • Mfr # 30-031

  • Zoro # G4046481


product price:  $21.88
/ea

Key Features

Lubricant Container
Brush Top Can
Max. Operating Temp.
120 Degrees F
NSF Rating
Not Rated
Application
Ferrous/Non-Ferrous Metals
Standards
OSHA 1910.12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30-031
Zoro #
G4046481
UPC #
783250300310
Country of Origin
United States

Details

Item
Corrosion Inhibitor
Lubricant Container
Brush Top Can
Max. Operating Temp.
120 Degrees F
NSF Rating
Not Rated
Application
Ferrous/Non-Ferrous Metals
Standards
OSHA 1910.12
Temperature Range
40 Degrees to 120 Degrees F
Product Form
Liquid
Lubricant Color
Gray
Net Weight
8 oz

Description

Antioxidant Compounds for Conduit & Fitting, Container Size 8 oz, Container Type Brush Top Can, For Use With Lugs, Service Entrances, Split-Bolts, Taps, Temperature Range 40 Degrees to 120 Degrees F, Application Ferrous/Non-Ferrous Metals, Color Gray, Product Form Liquid, Standards OSHA standard 1910.12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.