Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Safety Switch, 4NC, 1mA to 10A @ 600V GKLE40LXA2

Safety Switch, 4NC, 1mA to 10A @ 600V (Discontinued)

  • Mfr # GKLE40LXA2
  • Zoro # G4048877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKLE40LXA2
Zoro #
G4048877
UPC #
-
Country of Origin
United States

Dimensions

Width
4.33 in
Height
5.85 in
Conduit Size
1/2 in NPT
Depth
1.92 in

Details

Item
Safety Interlock Switch
Operating Force
8 lb
NEMA Rating
1, 4, 6P, 12, 13
Connection Type
1/2 in NPT Conduit
Contact Form
4NC
IP Rating
68
Operating Temp. Range
-13 Degrees to 104 Degrees F
AC Contact Rating
1mA to 10 A @ 600V
Style
Left Position, Solenoid Power to Unlock, Front and Top Opening
Head Material
Zinc Die-Cast
Description/Special Features
Standards
UL, CSA, CE, Sil 3 Capable
Series
GKL
Contact Material
Silver
DC Contact Rating
1mA to 10A @ 250V, 24V Solenoid
Body Material
Zinc Die-Cast

Description

Safety Interlock Switch, Left Position, Solenoid Power to Unlock, Front and Top Opening, Contact Form 4NC, 2 Slow Action, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1mA to 10 A @ 600V, Series GKL, DC Contact Rating 1mA to 10A @ 250V, 24V Solenoid, Height 5.85 in, Width 4.33 in, Depth 1.92 in, NEMA Rating 1, 4, 6P, 12, 13, IP Rating 68, Operating Temp. Range -13 Degrees to 104 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc Die-Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.