Manual 2-Way Ball Valve, Barb, Polypro

  • Mfr # PBPP4VME4

  • Zoro # G404988680


product price:  $9.79
/ea

Key Features

Ball Material
PSU
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBPP4VME4
Zoro #
G404988680
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.13 in
Handle Height
2.18 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
PSU
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Barb x MNPTF
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees to 212 Degrees F
Features
Uniprene Washer
Handle Material
Acetal
Hose I.D.
1/4 in
Body Material
Polypropylene
Stem Material
PSU
Stem Type
Blowout Resistant
Handle Type
Lever
Standards
FDA
Compliance
ISO 9001:2015
Max. Pressure
125 PSI
Seal Material
EPDM
Seat Material
EPDM
Connection Gender - Side 1
Male
Color - Valve Handle
Gray
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 PSI
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Meets 3A Sanitary Standards
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 51
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Barb
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Male

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.