Emergency Mixing Valve, Bronze, 1 in.NPT

  • Mfr # TM-800-LF

  • Zoro # G4050207


product price:  $1,105.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
NPT
Flow Rate
3 to 56 gpm
Inlet Type
NPT
Includes
Mounting Plate and Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-800-LF
Zoro #
G4050207
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Width
14 in
Outlet Size
1 1/4 in
Overall Height
11 in
Width
15 in
Depth
9 in
Diameter
1 1/4 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1 in

Details

Item
Emergency Mixing Valve
Outlet Type
NPT
Flow Rate
3 to 56 gpm
Inlet Type
NPT
Includes
Mounting Plate and Screws
Inlet Temperature (Hot)
90 Degrees F
Temp. Range
60 Degrees to 90 Degrees F
Standards
ANSI Z358.1, ASSE 1071, CSA Certified
For Use With
Shower with Eyewash
Inlet Temperature (Cold)
34 Degrees F
Compliance
ASSE 1071, Lead Free
Body Material
Bronze
Max. Pressure
125 psi
Type
Single or Multiple Drench/Combination Shower
Features
Dial Thermometer (Range 0 to 140 Degrees F, -10 to 60 Degrees C), Integral Wall Support, Rough Bronze Finish, Union Angle Checkstops on Inlets
Material
Brass, Bronze, Stainless Steel

Description

Emergency Mixing Valve, Depth 9 in, Width 15 in, Features Dial Thermometer (Range 0 to 140 Degrees F, -10 to 60 Degrees C), Integral Wall Support, Rough Bronze Finish, Union Angle Checkstops on Inlets, For Use With Shower with Eyewash, Includes Mounting Plate and Screws, Inlet Pipe Size 1 in, Material Brass, Bronze, Stainless Steel, Outlet Pipe Size 1 1/4 in, Standards ANSI Z358.1, ASSE 1071, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.