Hands-Free Sink, 21"x20"x19.5", Silver

  • Mfr # 5251-0.5

  • Zoro # G4052609


product price:  $1,190.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5251-0.5
Zoro #
G4052609
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Back Splash Height
9 1/2 in
Overall Length
21 in
Faucet Hole Dia.
7/8 in
Overall Width
20 in
Overall Height
19 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Bowl Length
19 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Mounting Type
Wall
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Faucet Operation
Single Knee Pedal
Includes
Connecting Tubes for Valve to Spout Connection, Single Knee Pedal Valve (Bottom Mount) with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall Hung Sink, Wall-Mounting Bracket, (2) Fittings
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Side Splash
no
Body Material
Stainless Steel
Gauge
18 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
ADA Compliance
No
Includes Faucet
Faucet Included
Sink Type
General Purpose
Includes Installation Hardware
Yes
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
5251
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Faucet Body Material
Brass
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Number of Drainboards
0
Compatible Manufacturer Part Number
5251
Faucet Mounting Location
Splash

Description

Hands-Free Sink,21"x20"x19.5",Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.