Relief Valve, 3/4 In, 5 to 100 psi
Mfr # RVDT075T-PP
Zoro # G4052815
product price:Â $510.17
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Polypropylene
Outlet Type
FNPT
Inlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVDT075T-PP
Zoro #
G4052815
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
3 in
Overall Height
9 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Description
Adjustable Antisiphon Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 9 in, Application Anti-Siphon, Back-Pressure Regulator, Back-Pressure Valve, By-Pass Applications, Relief, Overall Length 3 in, Seat Material PTFE, Spring Material Zinc Plated, Temp. Range 32 Degrees to 180 Degrees F, Test Lever Test Lever Not Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.