Sealing Washer, Rubber, PlainFinish

  • Mfr # 40855B

  • Zoro # G405311470


product price:  $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Material
Rubber
Finish
Plain
Outside Dia.
7/8 in
Thickness
1/8 in
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40855B
Zoro #
G405311470
UPC #
37155408559
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
7/8 in
Thickness
1/8 in
Inside Dia.
1/2 in

Details

Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch

Description

Use this Danco shank washer to repair your leaky toilet. Replacing a worn-out washer provides a positive seal and will stop the leak. This is an economical alternative to replacing the entire flush valve.


  • • Durable construction
  • • For fill valve repair
  • • Reliable performance
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.