Pressure Safety Relief Valve, Brass, 30psi

  • Mfr # 3/4 354A-030

  • Zoro # G405747934


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

Application
Hot Water Boiler
Overall Height
2 3/4 in
Standards
NBBI
Test Lever
Test Lever Not Included
Factory Set Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 354A-030
Zoro #
G405747934
UPC #
098268046199
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Pressure Relief Valve
Application
Hot Water Boiler
Standards
NBBI
Test Lever
Test Lever Not Included
Factory Set Pressure
30 psi
Seat Material
Bronze
Product Type
Safety Relief Valve
Disc Material
Silicone
Inlet Type
NPT
Outlet Type
NPT
Spring Material
Stainless Steel
BtuH
490,000 BtuH
Compliance
ASME, BAA Compliant
Temp. Range
250 Degrees F
Body Material
Brass
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
20 psi
Inlet Connection Gender
Female
For Media
Water
Inlet Connection Type
NPT

Description

Pressure Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, 490,000 BtuH BtuH, Disc Material Silicone, Overall Height 2 3/4 in, Application Hot Water Boiler, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 250 Degrees F, Test Lever Test Lever Not Included, Compliance ASME, BAA Compliant, Standards NBBI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.