Safety Switch, 1NO/1NC, 1mA to 10A @ 600V (Discontinued)
- Mfr # GKLE3LXA2
- Zoro # G4058975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GKLE3LXA2
Zoro #
G4058975
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.92 in
Height
5.85 in
Width
4.33 in
Conduit Size
1/2 in NPT
Details
Item
Safety Interlock Switch
AC Contact Rating
0.001 to 10 A @ 600 V
Operating Force
8 lb
Series
GKL
Description/Special Features
Head Material
Zinc Die-Cast
Number of Poles
1
Body Material
Zinc
Standards
UL, CSA, CE, SIL 3 Capable
Style
Left Position, Solenoid Power to Unlock, Front and Top Opening
NEMA Rating
1, 4, 6P, 12, 13
Contact Form
1NO/1NC, Direct Opening, 2 Slow Action, SPDT, Break Before Make
IP Rating
IP68
Connection Type
1/2 in NPT Conduit
Operating Temp. Range
-13 Degrees to 104 Degrees F
Contact Material
Silver
DC Contact Rating
0.001 to 10 A @ 250 V
Electrical Connection
1/2 in NPT Conduit
Key Hole Location
Front, Top
NEMA Enclosure Rating
1, 12, 13, 4, 6P
Description
Safety Interlock Switch, Left Position, Solenoid Power to Unlock, Front and Top Opening, Contact Form 1NO/1NC, Direct Opening, 2 Slow Action, SPDT, Break Before Make, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.001 to 10 A @ 600 V, Series GKL, DC Contact Rating 0.001 to 10 A @ 250 V, Height 5.85 in, Width 4.33 in, Depth 1.92 in, NEMA Rating 1, 4, 6P, 12, 13, IP Rating IP68, Operating Temp. Range -13 Degrees to 104 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.