Terminal Block, Pass-Through, 1 Pole, 20 A, 600 V AC, 12 AWG, Blue

  • Mfr # NSYTRR23BL

  • Zoro # G405907239


product price:  $2.55
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSYTRR23BL
Zoro #
G405907239
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Overall Depth
36.5 mm
Overall Width
5.2 mm
Strip Length
10 mm
Overall Length
60.5 mm
Wire Stripping Length
10 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
Current
20 A
Maximum Voltage
600 V AC
Circuit Protection Type
None
Housing Color
Blue
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Number of Connections
3
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Compatible with Product Type
Special Enclosures
Housing Material
Polyamide 6/6
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Product Name
Linergy TR
Flame Retardance
V0 0.8 mm UL 94
Nominal Cross Section
2.5 mm²
Terminal Block Level
1
Cable Cross Section
0.08-2.5 mm², flexible without cable end || 0.08-4 mm², solid with cable end || 0.2-2.5 mm², flexible with cable end || 0.08-4 mm², solid without cable end
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Product Compatibility
Spacial enclosures
Number Of Measurement Input
2
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Number Of Terminals
3
Device Short Name
TRR
Dielectric Strength
1000 V IEC 60243-1
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Range
Linergy
Connection Position
top
Tool Type
connection flat screwdriver || disconnection flat screwdriver
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Dielectric Constant
3.7 at 1 MHz
[Ue] Rated Operational Voltage
600 V CSA || 800 V EN/IEC 60947-7-1 || 600 V cURus

Description

Terminal Block, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Blue, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.44 in, Overall Length 2.38 in, Overall Width 0.21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.