Terminal Block, Pass-Through, 1 Pole, 30 A, 600 V, 10 AWG, Green, Yellow

  • Mfr # NSYTRP44PE

  • Zoro # G405907291


product price:  $8.79
/ea
Sold in multiples of 50 for $439.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRP44PE
Zoro #
G405907291
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
10 AWG
Overall Length
77 mm
Overall Width
6.2 mm
Overall Depth
36.5 mm
Strip Length
12 mm
Wire Stripping Length
12 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
600 V
Circuit Protection Type
None
Housing Color
Green, Yellow
Standards
ATEX, CSA, cULus, EAC, GL, IECEx, LR
Number of Connections
4
Material
polyamide 6/6 insulating case
Maximum Operating Temperature
266 Degrees F
Compatible with Product Type
Special Enclosures
RoHS Compliant
Yes
UL 94 Flammability Rating
V-0
Housing Material
Polyamide 6/6
Minimum Operating Temperature
-40 Degrees F
Range
Linergy
Cable Cross Section
0.08-6 mm², solid || 0.2-4 mm², flexible with cable end || 0.08-4 mm², flexible without cable end
Product Compatibility
Spacial enclosures
Dielectric Strength
1000 V IEC 60243-1
Number Of Terminals
4
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Terminal Block Level
1
Nominal Cross Section
4 mm²
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Device Short Name
TRP
Dielectric Constant
3.7 at 1 MHz
Flame Retardance
V0 0.8 mm UL 94
Connection Position
top
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Number Of Measurement Input
2
Tool Type
disconnection flat screwdriver || connection without tool
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Product Name
Linergy TR

Description

Terminal Block, Circuit Protection Type None, Connection Type Push-In, Current Not Applicable, For Minimum Wire Size 24 AWG, For Maximum Wire Size 10 AWG, Housing Color Green, Yellow, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.44 in, Overall Length 3.03 in, Overall Width 0.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.