ELUXA STROBE

  • Mfr # ELSPSTW

  • Zoro # G405987668


product price:  $119.86
/ea
Free Shipping & Returns

Key Features

Standards
FCC, UL, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSPSTW
Zoro #
G405987668
UPC #
786697009662
Country of Origin
Romania

Dimensions

Height
6.35 in
Width
2.95 in
Depth
4.56 in
Overall Depth
4.56 in
Overall Height
6.35 in
Overall Width
2.95 in

Details

Item
Speaker Strobe
Standards
FCC, UL, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Includes
Mounting Plate
Audible Alarm Type
Fire Alarm
Lamp Type
LED
Color
White
Lens Design
LED
Light Output
15 cd
Features
Energy Efficient, High Fidelity
Housing Material
Plastic
Operating Temp.
32 Degrees to 122 Degrees F
Visual Indicator Type
Strobe
Lens Color
Clear
Power Source
Wire
Sound Pattern
Continuous
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lamp Life
100,000 hr
Lens Material
Lexan
Watts
5 W
Sound Level
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Housing Color
White
Decibels
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Product Type
Speaker Strobe
Light Operating Mode
Strobe
Operating Temperature - Minimum
32 Degrees F
Environment
Indoor
Connection Type
Screw Terminal
Frequency Response - Maximum
8,000 Hz
Legend
FIRE
Wattage
5 W
Frequency Response - Minimum
300 Hz
Operating Temperature - Maximum
122 Degrees F

Description

ELUXA STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.