Industrial Wool Felt Sheets, 1/4", F26, 120"

  • Mfr # BULK-FS-F26-6

  • Zoro # G406134788


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Thickness
1/4"
Grade
F26
Material
Wool Felt
Color
Gray
Durometer
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FS-F26-6
Zoro #
G406134788
UPC #
193005254353
Country of Origin
China

Dimensions

Thickness
1/4"
Length
120"
Width
0.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Color
Gray
Durometer
10A
Vibration Absorption
Ultra Low
Tensile Strength (PSI)
75 psi
Hardness
Soft
Abrasion Resistance
Poor
Density (Lbs./Sq. Yd.)
1.63 lbs/sq yd
Tensile Strength
75 psi
Density
1.63 lb/sq yd
Wool Content
45 %
Shape
Strip
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F

Description

Felt Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.