Ally 12 Cord Pendant, Coral Blue/Clear, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1JT-ALLY12BL-SN

  • Zoro # G406139516


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Color
Coral Blue/Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ALLY12BL-SN
Zoro #
G406139516
UPC #
767893243524
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
11.75 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
9.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color
Coral Blue/Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Max. Fixture Wattage
60W
Fixture Type
Cord
Includes
No
Material
Brass/Steel
Standards
UL; cUL
Collection
Besa Ally 12 Cord Pendant
Bulb Technology
Standard
Housing Material
Brass/Steel
Lamp Quantity
1
Shade Color
Blue
Lamp Base
Medium base
Lamp Shape
A19
Shade Finish
Coral Blue/Clear

Description

The Ally Coral Blue Pendant is a contemporary design composed of a transparent Coral Blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.