Shop WESTINGHOUSE
See all product information
Create Account
Pendant LED 8W Morton 18In, Textured Iron Metallic Bronze Shade
- Mfr # 6371700
- Zoro # G108659565
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Color
Textured Iron
Height
17.32
Length
20.67
Width
20.67 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6371700
- Zoro #
- G108659565
- UPC #
- 024034637179
- Country of Origin
- China
Dimensions
- Height
- 17.32
- Length
- 20.67
- Width
- 20.67 in
- Diameter
- 18"
Details
- Color
- Textured Iron
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Shade Type
- Metallic Bronze
- Finish
- Textured Iron
- Dimmable
- No
- Material
- Metal
- Description/Special Features
- Lamp Included
- No
- Watts
- 60
- Damp/Wet Rating
- None
Description
Add an eye-catching focal point in your home with this Westinghouse Morton One-Light Pendant. Ideal for a rustic farmhouse kitchen or modern industrial loft, as well as in vintage and modern style rooms. ETL/CETL listed for safetyWestinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63717.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.