Concealed Vertical Rod, 36 in. Door W

  • Mfr # 9947NL-OP-F 3 26D

  • Zoro # G4062591


product price:  $2,549.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9947NL-OP-F 3 26D
Zoro #
G4062591
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/4 in
Door Height
100 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
100 in
Door Width - Maximum
3 ft

Details

Series
99
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Concealed Vertical Rod
Standards
ANSI/UL 305, CAN/ULC-S132
Electrical/Mechanical
Mechanical
Outside Trim Type
Night Latch
ADA Compliant
Yes
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
ANSI/BHMA Finish
Satin Chromium-Plated
Product Type
Exit Device
Performance Grade
1
Exit Bar Style
Touchbar
UL Fire Rating
UL10C, ULC S104
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Type
Mechanical

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Door Height 100 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.