
Wood Screw, #6, 1-1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK
Mfr # 991640-100
Zoro # G406352854
product price:Â $65.99
/pk 100, $0.66/eaKey Features
Oval Head
Slotted Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
991640-100
Zoro #
G406352854
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Brass
Finish
Plain
Item
Wood Screw
Description
#6 x 1 1/2" Wood Screws/Slotted/Oval Head/Brass , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.