Flat Washer, For Screw Size #12 , Steel Zinc Yellow Finish, 10000 PK

  • Mfr # 180407

  • Zoro # G406353165


product price:  $482.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
#12
Outside Diameter
0.495 in - 0.505 in
Minimum Thickness
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180407
Zoro #
G406353165
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Outside Diameter
0.495 in - 0.505 in
Minimum Thickness
0.044 in
Maximum Thickness
0.052 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Description

#12 Machine Screw Flat Washers/Zinc Yellow/Outer Dia .495" - .505"/Thickness 044" - .052",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.