Attached Lid Container, 9.5 gal Volume Cap., 21 3/4 in L, 14 7/8 in W, 9 5/8 in H, Plastic, Gray

  • Mfr # QDC2115-9

  • Zoro # G4063997


product price:  $25.49
/ea

Key Features

Volume Capacity
9.5 gal
Overall Length
21 3/4 in
Overall Width
14 7/8 in
Overall Height
9 5/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDC2115-9
Zoro #
G4063997
UPC #
651588045558
Country of Origin
United States

Dimensions

Overall Length
21 3/4 in
Overall Width
14 7/8 in
Overall Height
9 5/8 in
Inside Height
9 5/8 in
Inside Length
19 5/8 in
Inside Width
14 in
Bottom Outside Width
13 1/8 in
Outside Width
15 1/4 in
Bottom Outside Length
19 in
Top Inside Width
14 in
Top Inside Length
19 5/8 in
Outside Length
21 1/2 in
Bottom Inside Width
14 in
Outside Height
9 5/8 in
Bottom Inside Length
19 5/8 in

Details

Volume Capacity
9.5 gal
Material
Plastic
Color
Gray
Stackable
Yes
Load Capacity
125 lb
Stacking Capacity
65 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
QDC
Includes
Lid
Shape
Rectangular
Weight Capacity
125 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Included
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
120 Degrees F
Hinge Material
Plastic
Container Wall Type
Solid
NSF Certified
Not NSF Certified
Body Color
Gray
Lid Color
Gray
Lid Locking Type
Padlock
Resistant To
Chemical, Corrosion, Water
Standards
USDA
FDA Compliant
FDA Compliant
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Edge/Corner Design
Flat

Description

Attached Lid Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 9 5/8 in, Overall Length 21 3/4 in, Overall Width 14 7/8 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 65 lb, Volume Capacity 9.5 gal, Weight Capacity 125 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.