Lighting Dimmer, Slide, Decora, 300W, Almnd

  • Mfr # CTELV-303P-AL

  • Zoro # G4064261


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTELV-303P-AL
Zoro #
G4064261
UPC #
027557829991
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.3 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
300 W (ELV)
Color - Motion Sensing and Dimming
Almond
Lamp Type
Electronic Low Voltage
Lighting Technology
Low Voltage
Item
Lighting Dimmer
Color
Almond
Wall Plate
Not included
Ballast Type - Light Dimming
Electronic Low Voltage Transformer
Style
Rocker
Switch Type
1-Pole, 3-Way
Installation Location - Motion Sensor
Wall Switch Box
Description/Special Features
On/Off Rocker Switch With a Captive Linear-Slide Dimmer
Standards
UL Listed
Voltage
120V AC
Max. Capacity
300W
Switch Style
Rocker On/Off, Slide Dimming
Neutral Required
Yes
Includes Wall Plate
Wall Plate Not Included
Minimum Operating Temperature
32 Degrees F
Ballast Type
Electronic Low Voltage Transformer
Number of Switches
1
Dimming Method
ELV/Reverse Phase
Dimming Type
Full Continuous Dimming
Maximum Operating Temperature
104 Degrees F
Compatible with Series
Claro
Rated Frequency
60 Hz
Load Rating @ 120V AC
300W (ELV)
Series
Skylark
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss) 2-Gang Wallplate CW-2-XX (Gloss)
Bulb Compatibility
Electronic Low Voltage
Maximum Wattage
300 Watts
Application Type
Single-Pole or 3-Way
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Ballast Type Electronic Low Voltage Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.