Shop ZORO SELECT

PTFE Tubing

  • Mfr # ZUSA-HT-7029
  • Zoro # G406434895

product price: 
$
42.49
/ea

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
System of Measurement
Inch
Resistance Properties
Chemical Resistant, High Temperature Resistant
Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7029
Zoro #
G406434895
UPC #
193005266325
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/4 in
Overall Length
10 ft
Bend Radius
2 in
Inside Diameter
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
System of Measurement
Inch
Resistance Properties
Chemical Resistant, High Temperature Resistant
Reinforcement
Not Reinforced
Maximum Operating Temperature
500 Degrees F
Autoclavable
Yes
Jacket Material
No Jacket
Flexibility
Rigid
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Clarity
Semi-Clear
Tube Form
Coil
Maximum Operating Pressure
116 psi
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Material
PTFE
Fitting Compatibility
Compression, Push-to-Connect
Application
Beverage, Food, Water
Color
Clear
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PTFE
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.