PVC Tubing

  • Mfr # ZUSA-HT-6703

  • Zoro # G406435038


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Application
Beverage, Food, Water
Color
Clear
Standards
FDA
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6703
Zoro #
G406435038
UPC #
193005277031
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Overall Length
50 ft
Inside Diameter
11/16 in
Bend Radius
5 29/32 in
Outside Diameter
15/16 in

Details

Item
Tubing
Application
Beverage, Food, Water
Color
Clear
Standards
FDA
Material
PVC
Flexibility
Semi-Flexible
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Jacket Material
No Jacket
Industry Application
Pharmaceutical
Hardness
Shore A 65
Flow Application
Food and Beverage
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
15 psi
System of Measurement
Inch
Stripe Color
No Stripe
For Environment
High Pressure
Autoclavable
No
Tube Form
Coil
Clarity
Clear
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.