Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-5546
  • Zoro # G406435274

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Application
Air, Water
Color
Clear
Standards
FDA
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5546
Zoro #
G406435274
UPC #
193005279745
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Outside Diameter
16 mm
Inside Diameter
12 mm
Bend Radius
5 29/32 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Application
Air, Water
Color
Clear
Standards
FDA
Material
PVC
Flexibility
Semi-Flexible
Industry Application
Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
20 psi
Reinforcement
Not Reinforced
Hardness
Shore A 65
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Stripe Color
No Stripe
Tube Form
Coil
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Jacket Color
No Jacket
System of Measurement
Metric
Clarity
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
For Fluid Type
Beverages
Autoclavable
No
For Environment
High Pressure
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 16 mm, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.