Shop ZORO SELECT

Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4044
  • Zoro # G400437113

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Jacket Material
No Jacket
Color
Clear
Industry Application
Laboratory
Food Application
Dairy, Food, and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4044
Zoro #
G400437113
UPC #
193005076610
Country of Origin
China
Chemical Compatibility
Jacket Material
No Jacket
Color
Clear
Industry Application
Laboratory
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
System of Measurement
Metric
Autoclavable
No
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
70 psi
Standards
3-A 20-27, FDA
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Hardness
Shore A 65
Reinforcement
Spring Steel Wire
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Shell Material
PVC
Jacket Color
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Clarity
Clear
Flexibility
Semi-Flexible
Item
Tubing
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
No
Material
PVC
Wire Color
Clear

Dimensions

Outside Diameter
34 mm
Wall Thickness
4.5 mm
Inside Diameter
25 mm
Bend Radius
25 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 25 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 34 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.