Tubing, Natural, Shore D 55, 5/32" I.D.

  • Mfr # 103-0250047-NT-100

  • Zoro # G406438558


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-0250047-NT-100
Zoro #
G406438558
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Bend Radius
3/4 in
Outside Diameter Tolerance
+/-0.005
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
100 ft

Details

Tensile Strength
5,000 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
For Potable Water Use
Yes
System of Measurement
Inch
For Fluid Type
Beverages, Gas, Water
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Application
Chemical, Fluid, Water
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Minimum Operating Temperature
-100 Degrees F
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
For Environment
Chemical
Flexibility
Flexible
For Location
Indoor, Outdoor
Fitting Compatibility
Compression
Food Application
Food and Beverage
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Tube Form
Coil
Clarity
Clear
Coil Weight
2.8 lb
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
400 Degrees F
Autoclavable
Yes
Material
FEP
Elongation
250% to 330%
Peristaltic Pump Compatible
No
Color
Beige
Weight per Foot
0.028 lb/ft
Hardness
Shore D 55
Industry Application
Laboratory, Life Science
Maximum Operating Pressure
340 psi

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/32 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.