Tubing, Clear, Shore D 55, 3/8" I.D., FEP

  • Mfr # 103-0500062-NT-100

  • Zoro # G406438565


product price:  $871.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
400 Degrees F
Food Application
Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-0500062-NT-100
Zoro #
G406438565
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
2 1/8 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005

Details

Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Maximum Operating Temperature
400 Degrees F
Food Application
Food and Beverage
Clarity
Clear
Flexibility
Flexible
Elongation
250% to 330%
For Potable Water Use
Yes
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Weight per Foot
0.079 lb/ft
Peristaltic Pump Compatible
No
Hardness
Shore D 55
Burst Pressure
840 psi
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Tube Form
Coil
Material
FEP
Fitting Compatibility
Compression
Stripe Color
No Stripe
Coil Weight
7.9 lb
Maximum Operating Pressure
210 psi
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
For Environment
Chemical
For Location
Indoor, Outdoor
Industry Application
Laboratory, Life Science
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Color
Clear
For Fluid Type
Beverages, Gas, Water
Autoclavable
Yes
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-100 Degrees F
Application
Chemical, Fluid, Water

Description

Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.