Shop PARKER

Tubing, Natural, Overall 100 ft L

  • Mfr # E-64-0100

  • Zoro # G406439029


product price: 
$
69.95
/ea

Key Features

Wall Thickness
0.062 in
Application
Air, Chemical, Fluid
Coil Weight
2.5 lb
Maximum Operating Pressure
125 psi @ 150 Degrees F
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-64-0100
Zoro #
G406439029
UPC #
-
Country of Origin
United States
Item
Tubing
Application
Air, Chemical, Fluid
Coil Weight
2.5 lb
Maximum Operating Pressure
125 psi @ 150 Degrees F
Color
Beige
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Material
Polyethylene
Burst Pressure
500 psi
Autoclavable
No
Resistance Properties
Crack Resistant
Features
Made from 100% Virgin Resin Material
Industry Application
Pneumatics
For Environment
Chemical
Weight per Foot
0.025 lb/ft
Minimum Operating Temperature
-80 Degrees F
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Flexibility
Flexible
Clarity
Opaque
For Fluid Type
Air, Potable Water, Water
Tube Form
Coil
For Potable Water Use
Yes
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Hardness
Shore D 45
Reinforcement
Not Reinforced
Jacket Color
No Jacket

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews