Shop VALUE-TUBE
See all product information
Create Account
LLDPE Tubing, 1/4" OD x 0.125" ID x 1000', Natural
- Mfr # PE14-18DNA
- Zoro # G3621820
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Tube Material
LLDPE (Linear Low Density Polyethylene
Tube Hardness
Shore 98A
Tube Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE14-18DNA
- Zoro #
- G3621820
- UPC #
- 848879039574
- Country of Origin
- United States
- Tube Material
- LLDPE (Linear Low Density Polyethylene
- Tube Hardness
- Shore 98A
- Tube Color
- Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.