Shop PARKER

Tubing, Blue, Overall 250 ft L

  • Mfr # N-6-050-BLU

  • Zoro # G406439081


product price: 
$
488.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Material
Nylon
Color
Blue
Burst Pressure
1,000 psi
Resistance Properties
Abrasion Resistant, Chemical Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-6-050-BLU
Zoro #
G406439081
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Overall Length
250 ft
Outside Diameter
3/8 in
Bend Radius
1 13/100 in
Inside Diameter
9/32 in
Wire Rope Length
250 ft

Details

Material
Nylon
Item
Tubing
Color
Blue
Burst Pressure
1,000 psi
Resistance Properties
Abrasion Resistant, Chemical Resistant
Beverage, Food, and Water Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Petroleum Product Compatibility
Lubricants
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Pneumatics, Machine Tools, Robotics
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Maximum Operating Pressure
250 psi @ 200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Hardness
Shore D 62
Flexibility
Flexible
Clarity
Opaque
Jacket Color
No Jacket
For Location
Indoor, Outdoor
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Tube Form
Coil
Coil Weight
5.75 lb
Weight per Foot
0.023 lb/ft
For Environment
Chemical
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
System of Measurement
Inch
Stripe Color
No Stripe
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Blue, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.