Vertical Rod, 44 in. Door W, Series 88

  • Mfr # 8827TP-F US26D

  • Zoro # G4064980


product price:  $3,746.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8827TP-F US26D
Zoro #
G4064980
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
44 in

Details

Series
88
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Lockdown Type
Hex Key Dogging
Outside Trim Type
Thumbpiece Pull
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Exit Bar Style
Crossbar
Product Type
Exit Device
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C, ULC S104
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Door Height 84 in, Fits Stile Width 2 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.