Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 240V AC, High Flow, Brass

  • Mfr # 8262H001

  • Zoro # G4065171


product price:  $90.19
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8262H001
Zoro #
G4065171
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-27/32 in
Overall Length
1-3/16 in
Overall Width
1-11/16 in
Center Line Pipe Center Size
2-1/2 in
Orifice Diameter
1/16 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
240V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
750 psi Air/Inert Gas, Water, 725 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Body Material
Brass
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CE, CSA, FM, UL Listed
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
750 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
-13 Degrees F
Includes Seal
Yes
Response Time
1 sec
Coefficient of Volume (Cv)
0.06
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
6.1 W
Operating Pressure Differential Light Oil - Maximum
725 psi
Operating Pressure Differential Air/Inert Gas - Maximum
750 psi
Valve Positions
2-Position
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 750 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.