This item is Discontinued.

Honeywell Micro Switch Limit Switch, 1NC/1NO, Actuator Location: Top 208LS3

Limit Switch, 1NC/1NO, Actuator Location: Top (Discontinued)

  • Mfr # 208LS3
  • Zoro # G4066377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208LS3
Zoro #
G4066377
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
5.50 in
Actuator Length
5.5 in
Arm Length - Maximum
5.5 in
Mounting Hole Diameter
0.22 in

Details

Item
Limit Switch
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
Mounting - Limit Switch
Surface
Contact Form
1NO/1NC
Standards
CSA, UL Listed
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Movement
MOM
Operating Force
5 oz
Stem Thread - Limit Switch
No Stem
Amps
10
Voltage Rating
480VAC
IP Rating
Not Rated
Actuator Style
Wobble Stick
Mounting Hole - Limit Switch
(2) 0.22 in dia
Contact Form - Limit Switch
1NC/1NO
Actuator Location
Top
Actuator Location (Limit Switch)
Top
NEMA Rating
1, 3, 4, 6, 13
Mounting Hole Spacing - Limit Switch
3.19 in x 1.48 in
Travel
Pretravel 1.125 in Max.
Directional Movement
Omnidirectional
NEMA Enclosure Rating
1, 13, 3, 4, 6
Mounting Style
Surface
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
38 mm
Operating Force - Maximum
5 ozf
Mounting Hole Vertical Center to Center Distance
81 mm
Pretravel
1.13 in

Description

Limit Switch, Actuator Location - Limit Switch Top, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.50 in, NEMA Rating 1, 3, 4, 6, 13, Mounting - Limit Switch Surface, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.