24 in Steel Spring Brace Spring Brace Rake, 24 Tines, 54 in L Aluminum Handle

  • Mfr # 40905GR

  • Zoro # G4066711


product price:  $46.79
/ea

Key Features

Overall Length
65 in
Overall Width of Tines
24 in
Head Style
Spring Brace
Handle Type
Straight
Handle Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40905GR
Zoro #
G4066711
UPC #
046385409052
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
65 in
Overall Width of Tines
24 in
Handle Length
54 in
Length of Tines
13 in

Details

Head Style
Spring Brace
Handle Type
Straight
Head Material
Steel
Handle Material
Aluminum
Tine Material
Steel
Number of Tines
24
Item
Spring Brace Rake
Features
6 in Vinyl Grip, Double Bolted Head-to-Handle Connection, Powder-Coated Handle

Description

Spring Brace Rake, Product Type Spring Brace Rake, Blade Width Not Applicable, Head Style Spring Brace, Tine Material Steel, Number of Tines 24, Overall Width of Tines 24 in, Length of Tines 13 in, Handle Type Straight, Handle Material Aluminum, Handle Length 54 in, Head Material Steel, Overall Length 65 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.