This item is Discontinued.

No Product Image Available

Tubing (Discontinued)

  • Mfr # 40409X1-50
  • Zoro # G406694237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40409X1-50
Zoro #
G406694237
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
50 ft
Inside Diameter
9 mm
Outside Diameter
11 mm

Details

Item
Tubing
Application
Air, Water
Material
PVC
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Metric
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Clarity
Opaque
Tube Form
Coil
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Hardness
Shore A 69
Flexibility
Flexible
Stripe Color
No Stripe

Description

Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 11 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.