Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # T381BD D 626

  • Zoro # G4067771


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T381BD D 626
Zoro #
G4067771
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
T Dane
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Not Keyed
Strike Type
Square Corner
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Features
Cylindrical Locks
Includes
Strike
For Use With
various Door Types
Number of Pins
6
ADA Compliant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
Not Rated
Location Type
Commercial
Standards
ANSI A156.2
Number of Keys
0
Backset
2 3/4 in
Handle Material
Zinc
Series
T
Strike Dim.
1-1/4 in x 4-7/8 in
Fire Rated
Not Rated
Grade
1
Finish
Satin Chrome
Keying
Unkeyed
Visual Indicator Message
No Message
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Function ANSI Code
F88
ANSI Grade
1
Lockset Style
Dane
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.