Vertical Rod, 36 in. Door W, Series 25

  • Mfr # F-25-V-EO 3 26D

  • Zoro # G4068270


product price:  $1,310.99
/ea
Free Shipping & Returns

Key Features

Series
25
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-25-V-EO 3 26D
Zoro #
G4068270
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 in
Door Height
84 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
84 in
Door Width - Maximum
3 ft

Details

Series
25
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Standards
UL 305
Performance
Heavy Duty
Lockdown Type
Less Dogging
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Lockset Type
Mechanical
ANSI Grade
1
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Bar Style
Touchbar
UL Fire Rating
UL10C
Hand Orientation
Non-Handed

Description

Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.