Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle valve, 3/8" NPT FxF, Carbo

  • Mfr # 503-FFC

  • Zoro # G406878866


product price: $64.49
/ea

Key Features

Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-FFC
Zoro #
G406878866
UPC #
-
Country of Origin
United States

Details

Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Item
Needle valve,3/8" NPT FxF,Carbo
Stem Type
316 Stainless Steel

Description

Needle valve,3/8 In. NPT FxF,Carbo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.