Exhaust Fan, 24 In, 3984 CFM

  • Mfr # 10D969

  • Zoro # G4070096


product price:  $737.99
/ea
Free Shipping & Returns

Key Features

Propeller Material
Aluminum
Type
Heavy Duty Direct Drive
CFM @ 0.375-In. SP
2,799 cfm
CFM @ 0.125-In. SP
3,943 cfm
Flange Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D969
Zoro #
G4070096
UPC #
190735108949
Country of Origin
China

Dimensions

Flange Width (In.)
1 in
Max. Depth (In.)
10 1/4 in
Dimension B (In.)
7 in
Blade Dia.
24 in
Width (In.)
28 in
Dimension A (In.)
28 in
Dimension C (In.)
3 1/4 in
Venturi Clearance Dia. (In.)
24 3/8 in
Dimension D (In.)
24 1/2 in
Height (In.)
28 in
Venturi Depth (In.)
3 3/8 in
Outside Dia. (In.)
24 in
Inside Dia. (In.)
24 3/8 in
Overall Width
28 in
Overall Height
28 in
Venturi Depth
3 1/2 in
Flange Width
1 in
Blade Diameter
24 in
Overall Depth
10 1/4 in
For Cut-Out Diameter
24 1/2 in
Venturi Diameter
24 1/2 in
Overall Diameter
24 in
Duct Diameter
24 1/2 in

Details

Item
Exhaust Fan
Propeller Material
Aluminum
Type
Heavy Duty Direct Drive
CFM @ 0.375-In. SP
2,799 cfm
CFM @ 0.125-In. SP
3,943 cfm
Aluminum Wall Shutter No.
3C308
Exhaust/Supply Fan Motor HP
1/3 hp
Watts
330 W
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Sones @ 0.000-In. SP @ 5 Ft.
23
Motor Insulation
Class B
Number of Blades
3
Frame Material
Steel
Voltage
115/230
Mounting Position
Vertical
CFM @ 0.000-In. SP
4,473 cfm
Fiberglass Wall Shutter No.
5C215
Phase
1
Full Load Amps
3.3/1.7
Motor RPM
1,750 RPM
Hz
60
Agency Compliance
UL and cUL Listed, AMCA
Sones @ 0.125-In. SP @ 5 Ft.
29
Fan Voltage
115/230V AC
CFM @ 0.250-In. SP
3,392 cfm
Exhaust/Supply Fan Item
Exhaust Fan
Guard Material
Steel
Drive Package Included
No
Wire Guard Finish
Zinc Plated
Frame Finish
Galvanized
For Use With
General Ventilation Applications
Speed Control
No
CFM @ 0.500-In. SP
2,014 cfm
Galvanized Wall Shutter No.
1C746
Max. Ambient Temp. (F)
104 Degrees F
Standards
AMCA, UL and cUL Listed
Maximum Ambient Operating Temperature
104 Degrees F
Duct Shape
Round
Noise Level @ 0.125 in SP @ 5 ft
29 sones
Includes Dehumidistat
No
Motor Horsepower
1/3 hp
Drive Type
Direct Drive
Exhaust Airflow @ 0.375 in SP
2,799 cfm
Exhaust Airflow @ 0.000 in SP
4,473 cfm
Number of Speeds
1
Vent Design
Ductless
Electrical Connection
Hardwired
Wattage
310 W, 325 W
Blade Material
Aluminum
Guard Type
Intake
Guard Finish
Zinc Plated
Fan Style
Panel
Exhaust Airflow @ 0.250 in SP
3,392 cfm
Maximum Noise Level
23 sones
Motor Speed
1,750 RPM
Assembled
Assembled
Method of Construction
Stamped
Speed Controllable
No
Exhaust Airflow @ 0.500 in SP
2,014 cfm
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.100 in SP
3,943 cfm
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
3,943 cfm
Includes Motor
Yes

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 4,473 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 23 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.