Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C1 Swivel Actuator For Compact Press Rings

  • Mfr # 26163

  • Zoro # G407044536


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1/2 in to 1-1/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Material
Copper, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26163
Zoro #
G407044536
UPC #
095691261632
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in to 1-1/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper, Stainless Steel
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B

Description

The RIDGID - 26163 is a Press Tool Jaw, a component of plumbing press tools. This tool jaw is intended for use in gripping and manipulating pipes during installation or repair tasks.

Key Features of the RIDGID - 26163 Press Tool Jaw:

  • Compatible Fitting System: Intended to be used with Viega ProPress system.
  • Compatible Material Type: Compatible with Copper and Stainless Steel materials when used as intended.
  • Compatible Pipe Size: Can be used with pipe sizes ranging from 1/2 inch to 1-1/4 inches.
  • Compatible Press Tool Type: Designed for use with Compact type press tools.
  • Compatible Tool Manufacturer Part Number: Compatible with specific model numbers including 100-B, RP 200-B, RP 210-B.
  • Material Composition: Composed of Copper Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.