
ProPress Mini Press Jaw For RP 115 and 1/2 in Copper/Stainless Steel/PEX Pipes
Mfr # 72578
Zoro # G407044543
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper, PEX, Stainless Steel
Compatible Pipe Size
1/2 in
Compatible Fitting System
Viega ProPress
Tool Weight
2.2 lb
Material
Copper, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72578
Zoro #
G407044543
UPC #
095691725783
Country of Origin
United States
Dimensions
Compatible Pipe Size
1/2 in
Overall Length
13 in
Manufacturer Warranty Length
Full Lifetime
Overall Height
4.75 in
Overall Width
0.75 in
Details
Compatible Material Type
Copper, PEX, Stainless Steel
Compatible Fitting System
Viega ProPress
Item
Press Tool Jaw
Tool Weight
2.2 lb
Material
Copper, Stainless Steel
Temp. Range (F)
15 to 104°F
Description
Press Tool Jaw, Product Type Jaws, Compatible Fitting System Viega ProPress, Compatible Material Type Copper, PEX, Stainless Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Copper; Stainless Steel, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 1/2 in, Overall Length 13 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.