
V1/C1 ProPress Ring Combo Kit With Rings, Actuator and Carrying Case For 1/2 in to 1-1/4 in Copper/Stainless Steel Tubing
Mfr # 28048
Zoro # G407044574
product price: $2,499.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1/2 in to 1-1/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact, Standard
Material
Copper, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28048
Zoro #
G407044574
UPC #
095691280480
Country of Origin
United States
Dimensions
Compatible Pipe Size
1/2 in to 1-1/4 in
Manufacturer Warranty Length
Full Lifetime
Details
Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact, Standard
Item
Press Tool Jaw
Material
Copper, Stainless Steel
Includes
Actuator, Carrying Case, Press Ring (1 in, 1-1/4 in, 1/2 in, 3/4 in)
Compatible Tool Manufacturer Part Number
100-B, 320-E, CT400, RP 200-B, RP 210-B, RP 330-B, RP 330-C, RP 340, RP 350
Description
The RIDGID - 28048 is a Press Tool Jaw, a component of plumbing press tools. It's designed to securely grip and manipulate pipes during installation or repair.
Key Features of the RIDGID - 28048 Press Tool Jaw:
- Compatible Fitting System: Intended for use with the Viega ProPress fitting system, which is designed for a variety of plumbing applications.
- Compatible Material Type: Is compatible with Copper and Stainless Steel materials.
- Compatible Pipe Size: Compatible with pipe sizes ranging from 1/2 inch to 1-1/4 inches as per manufacturer's specifications.
- Compatible Press Tool Type: Can be used with both Compact and Standard press tool types, but performance may vary based on specific usage conditions.
- Included Items: Package includes Actuator, Carrying Case, Press Ring (sizes: 1in., 3/4in., etc.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.