Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Compact Press Jaw For 1 in Stainless Steel Pipe

  • Mfr # 66133

  • Zoro # G407044628


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Standard
Tool Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66133
Zoro #
G407044628
UPC #
095691661333
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
3.225 in
Overall Height
3.225 in
Overall Width
4.644 in

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Tool Weight
1 lb
Material
Stainless Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

Press Tool Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Stainless Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.